8" LED Module For PR8 Series

Item #: 0442787
Cat #: PR8M34WDMW
UPC: 080083772988
Call for price
Company wide:
0 in stock
8 Inch LED Module For PR8 Series, Provides 3000 or 4000 Lumens (Nominal) Depending On Connected Frame Type, Wide Distribution Lens

Overview

8 Inch LED Module For PR8 Series, Provides 3000 or 4000 Lumens (Nominal) Depending On Connected Frame Type, Wide Distribution Lens
Also known as: 080083772988, PR8M34WDMW, HALPR8M34WDMW

Specifications

Mounting: Recessed
Length: 8.75 in
Color: White
Mounting: Recessed
Color: White
Length: 8.75 in

Customer Reviews

No reviews for this product
(0)