10THHN/THWN-2CSTRBLUWBLA STRIPE X500

Item #: 0442754

Cat #: 10THHNCSTRBLUWBLA.

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10THHN/THWN-2CSTRBLUWBLA STRIPE X500

Overview

10THHN/THWN-2CSTRBLUWBLA STRIPE X500
Also known as: 10THHNCSTRBLUWBLA.

Specifications

Gauge: 10 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Blue/Black
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Color: Blue/Black