Made in USA

Test Leads

Item #: 0442711
Cat #: TL71
UPC: 095969077293
$ 38.99 EA
Company wide:
12 in stock
Test Leads, Premium, Maximum Rating: 10A AC/DC & 1000V AC/DC, Includes: (1) Red Lead & (1) Black Lead

Overview

Test Leads, Premium, Maximum Rating: 10A AC/DC & 1000V AC/DC, Includes: (1) Red Lead & (1) Black Lead
Test leads are an integral part of the complete measurement system and extend the capabilities of your digital multimeter. The Fluke TL71 Premium Test Lead Set has one pair of red and black comfort grip probes with flexible silicone-insulated, right-angle test leads. With distinctive comfort grip probes, they are heat and cold resistant with safety ratings up to CAT III 1000 V.
Also known as: 095969077293, TL71, FLUTL71

Specifications

Type: Accessory
Volts AC: 1000
Volts DC: 1000
Standards: California Proposition 65
Type: Accessory
Volts DC: 1000
Volts AC: 1000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)