CH NEUTRAL SWITCHING

Item #: 0442710

Cat #: CH350SWST

UPC: 782114100714

$ 413.94 EA
Company wide:
0 in stock
Documents & Guides
CUT CH350SWST CH NEUTRAL SWITCHING

Overview

CUT CH350SWST CH NEUTRAL SWITCHING
Also known as: 782114100714, CH350SWST, CUTCH350SWST

Specifications

Poles: 3
Family / Style: CH
Volts AC: 240
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 50