Watertite® Receptacle with Duplex Flip Coverplate, 2 Pole/2 Wire, NEMA-L2-20, 250V

Item #: 0442693

Cat #: 67W07DPLX

UPC: 786788714598

$ 175.72 EA
Company wide:
0 in stock
Documents & Guides
Watertite® Receptacle with Duplex Flip Coverplate, 2 Pole/2 Wire, NEMA-L2-20, 250V

Overview

Watertite® Receptacle with Duplex Flip Coverplate, 2 Pole/2 Wire, NEMA-L2-20, 250V
Also known as: 786788714598, 67W07DPLX, WOO67W07DPLX

Specifications

Gender: Female
Type: Receptacle, NO, Single
IP/NEMA Rating: IP67
Gender: Female
IP/NEMA Rating: IP67
Type: Receptacle, NO, Single