Butt Connector, 26 - 19 AWG, 3-Wire, Gel-Filled Polycarbonate, 100/PK

Item #: 0442691

Cat #: UR-BOXED

UPC: 051115262302

Company wide:
0 in stock
Documents & Guides
Communications Connector, Gel-Filled Polycarbonate, Wire Range: 26 - 19 AWG, Maximum Insulation: .066". For use with Cat. 5 Cable. Package of 100.

Overview

Communications Connector, Gel-Filled Polycarbonate, Wire Range: 26 - 19 AWG, Maximum Insulation: .066". For use with Cat. 5 Cable. Package of 100.

The UR connector accepts two or three solid copper conductors for butt splicing. The connector is filled with a sealant to provide moisture resistance. Choose any one of the 3M Scotchlok Crimping Tools E-9 to use with the UR connector.

Also known as: 051115262302, UR-BOXED, MMMURBOXED, Buttons

Specifications

Material: Polycarbonate
Allowable Gauge Range: 22 - 19
Material: Polycarbonate
Allowable Gauge Range: 22 - 19