Cable Runway Elevation Kit, Black

Item #: 0442647

Cat #: 10506-706

UPC: 703957179668

$ 67.92 EA
Company wide:
9 in stock
Documents & Guides
Cable Runway Elevation Kit for Racks, 4" - 6" High, 1-Pair, Black

Overview

Cable Runway Elevation Kit for Racks, 4" - 6" High, 1-Pair, Black

Supports Cable Runway above a continuous row of CPI Racks or Cabinets of varying heights and provides additional space between the tops and the cable runway and trays.

Also known as: 703957179668, 10506-706, CPI10506706

Specifications

Type: Elevation Kit
Material: Steel
Type: Elevation Kit
Material: Steel