C25 Compact Definite Purpose Contactor

Item #: 0442642

Cat #: C25ANB130H

UPC: 786685115870

$ 173.08 EA
Company wide:
0 in stock
Documents & Guides
CUTC25ANB130H 227V

Overview

CUTC25ANB130H 227V
Also known as: 786685115870, C25ANB130H, CUTC25ANB130H

Specifications

Volts AC Control: 277
Mounting: Panel
Phase: 1
Poles: 1
Amps: 30
Size: 1P
Volts AC: 600
Volts AC Control: 277
Phase: 1
Amps: 30
Volts AC: 600
Mounting: Panel
Poles: 1
Size: 1P