5" Back Support Comfort Belt - Size: 46"- 56"

Item #: 0442613

Cat #: 5625X

UPC: 084298562532

Company wide:
0 in stock
Documents & Guides
5" Back Support Comfort Belt, Extra Large, Length: 46"- 56"

Overview

5" Back Support Comfort Belt, Extra Large, Length: 46"- 56"

5" Wide Padded Comfort Belt - XL (47"-56") Premium quality 5" padded work belt provides extra comfort and comes with a double-tongue roller buckle.

Also known as: 084298562532, 5625X, DOT5625X

Specifications

Type: Tool Belt
Width: 5 in
Type: Tool Belt
Width: 5 in