500W Pump House Heater

Item #: 0442590
Cat #: 7150B11
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Pump House Heater, 120V/500W, Length: 17-3/8", Includes: Built-In Thermostat.

Overview

Pump House Heater, 120V/500W, Length: 17-3/8", Includes: Built-In Thermostat.
This natural convection heater provides efficient freeze protection in specialty applications. Its cast aluminum grid element and steel corrosion resistant housing deliver a wide distribution of heat at safe surface temperatures. A bimetal thermostat is integrated for ease of control.
Also known as: 7150B11, ELM7150B11, Pump House Heater

Specifications

Wattage: 500
Volts AC: 120
Wattage: 500
Volts AC: 120

Customer Reviews

No reviews for this product
(0)