IGUS CF130-10-12 SPECIFICATIONS: CONDUCTORS: 12 X 17AWG CABLE OD: 0.47 IN. BEND RATING: 10 X CABLE OD TEMP RATING: +23 TO +158F OUTER JACKET MATERIAL: PVC INNER JACKET MATERIAL: PVC OIL RESISTANCE: NO OVERALL SHIELD: NO

Item #: 0442555

Cat #: IGUCF1301012

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
IGUS CF130-10-12 SPECIFICATIONS: CONDUCTORS: 12 X 17AWG CABLE OD: 0.47 IN. BEND RATING: 10 X CABLE OD TEMP RATING: +23 TO +158F OUTER JACKET MATERIAL: PVC INNER JACKET MATERIAL: PVC OIL RESISTANCE: NO OVERALL SHIELD: NO

Overview

IGUS CF130-10-12 SPECIFICATIONS: CONDUCTORS: 12 X 17AWG CABLE OD: 0.47 IN. BEND RATING: 10 X CABLE OD TEMP RATING: +23 TO +158F OUTER JACKET MATERIAL: PVC INNER JACKET MATERIAL: PVC OIL RESISTANCE: NO OVERALL SHIELD: NO
Also known as: IGUCF1301012

Specifications

Customer Reviews

No reviews for this product
(0)