2MP Color dome Varifocal dome camera 5-50mm, 24VAC/12VDC

Item #: 0442552

Cat #: HT7250T

UPC: 030519020329

Company wide:
0 in stock
Documents & Guides
HD-TVI Color Dome Camera, 2MP, 1/3" CMOS, WDR. Resolution: 2 Megapixel, Min. Illumination: 0.001 Lux, 0 Lux, Lens: 5-50mm, Power: 24VAC,12VDC. Power Draw: 195mA/500mA. Color: Dark Grey

Overview

HD-TVI Color Dome Camera, 2MP, 1/3" CMOS, WDR. Resolution: 2 Megapixel, Min. Illumination: 0.001 Lux, 0 Lux, Lens: 5-50mm, Power: 24VAC,12VDC. Power Draw: 195mA/500mA. Color: Dark Grey
Also known as: 030519020329, HT7250T, SPOHT7250T

Specifications

Volts AC: 24
Volts DC: 12
Resolution: 2MP
Volts AC: 24
Resolution: 2MP
Volts DC: 12