30.5 Mm, Heavy-Duty Potentiometer

Item #: 0442516

Cat #: 10250T33836

UPC: 782113298078

$ 625.07 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Potentiometers, 5000 Ohms, 2 Watts, 50 VAC/VDC With Legend

Overview

30.5 Mm, Heavy-Duty Potentiometers, 5000 Ohms, 2 Watts, 50 VAC/VDC With Legend
Also known as: 782113298078, 10250T33836, CUT10250T33836

Specifications

Wattage: 2
Ohms: 5 k
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Wattage: 2
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Ohms: 5 k