2 Amp, 250VAC, Glass Fuses, Time Lag (Slo-Blow)

Item #: 0442510

Cat #: H313002P

UPC: 079458922974

$ 3.69 EA
Company wide:
0 in stock
Documents & Guides
2 Amp, 250VAC, 313 Series, Cartridge Glass Fuses, Time Lag (Slo-Blow)

Overview

2 Amp, 250VAC, 313 Series, Cartridge Glass Fuses, Time Lag (Slo-Blow)

The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: 313 and 315 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids; 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies; Guesswork and time-consuming circuit testing is eliminated; This unique design offers the same quality performance characteristics as the standard 3AG fuse design.

Also known as: 079458922974, H313002P, LFUH313002P

Specifications

Type: Glass, Electronic
Speed: Time Delay, Slow Blow
Volts AC: 250
Amps: 2
Mounting: Cartridge
Class: 3AG
Standards: California Proposition 65
Interrupt Rating DC: 35 kA
Type: Glass, Electronic
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65
Speed: Time Delay, Slow Blow
Amps: 2
Class: 3AG
Interrupt Rating DC: 35 kA