12THHN/THWN-2CSTRBLAWORA STRIPE X500

Item #: 0442501

Cat #: 12THHNCSTRBLAWORA.

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12THHN/THWN-2CSTRBLAWORA STRIPE X500

Overview

12THHN/THWN-2CSTRBLAWORA STRIPE X500
Also known as: 12THHNCSTRBLAWORA.

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Black/Orange
Stranding: Stranded
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Color: Black/Orange