6/2 w/Ground, MC, Aluminum Armor, Stranded

Item #: 0442487

Cat #: 62MCAGSTRX500

UPC: 077680130426

$ 4.92 FT
Company wide:
5,120 in stock
Documents & Guides
6/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 500 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .795"

Overview

6/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 500 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .795"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680130426, 62MCAGSTRX500

Specifications

Length: 500 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Conductors: 2
Jacket: Aluminum
Gauge: 6 AWG