KB-2405-1-B2-ECO Unit Heater 240V 5kW

Item #: 0442467

Cat #: KB2405-1-B2-ECO

UPC: 093319220382

$ 1656.02 EA
Company wide:
0 in stock
Documents & Guides
KB ECO2S Series Electronic Unit Heater, 240/208V, 5 kW, 17 BTUH, 20.8/18 Amps, Single Phase, Color: Black

Overview

KB ECO2S Series Electronic Unit Heater, 240/208V, 5 kW, 17 BTUH, 20.8/18 Amps, Single Phase, Color: Black

The ECO2S KB series unit heaters offers unparalleled performance, energy efficiency and user control by incorporating another King innovation, the in-built ECO2S electronic thermostat with remote control. Offering energy efficient 2-stage heating, with Eco mode that automatically uses the lowest wattage needed to heat the room, integrated fan only and timer modes, as well as a remote control for simple operation. Designed for use as primary or supplemental heat sources in warehouses, stores or large garages spaces. Spiral steel elements and high CFM ensure even air distribution producing cooler element operation which prolongs the life of the heater. By combining the highest quality components, with a dynamically balanced fan blade, the KB ECO2S unit heater will provide years of trouble-free service and keep heating bills to a minimum. Includes universal wall/ceiling bracket for simple installation. Smart ECO2S Energy-Saving Design. 2-Stage Heating: Automatically Uses Lowest Wattage Needed. Remote Control Included & Wall Holder. Summer Fan Only & Timer Modes. Built-In Fan Delay To Dissipate Heat. High Mass Steel Fin Heat Exchanger. Patented Smart Limit Protection®. Permanent Lubricated Unit Bearing Motor. Universal Wall/Ceiling Bracket Included. Proudly Made in the USA. 5-Year Warranty.

Also known as: 093319220382, KB2405-1-B2-ECO, KNGKB24051B2ECO

Specifications

Wattage: 5000
Color: Black
Volts AC: 240, 208
Wattage: 5000
Volts AC: 240, 208
Color: Black