Outdoor Wall Lantern Two Light

Item #: 0442439
Cat #: 8459-46
UPC: 785652845963
Add to cart for price
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Wall Lantern; Trafalgar; Outdoor; Fixture Material: Aluminumcanopy, Aluminum Bracket, Aluminum Candle Cover, Aluminum Cap, Glass Body, Glassshade; Fixture Finish: Oxidized Bronze Canopy, Oxidized Bronze Bracket, Oxidizedbronze Candle Cover, Oxidized Bronze Cap, Clear Seeded Body, Clear Seeded Shade;wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Oflamps: 2; Width: 7-1/2 In; Height: 14-3/4 In; Extends: 9-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 1in Depth X 4-1/2 In Width X 9 In Height; Outlet Box Up: 8 In; Outlet Box Down: 6-3/4 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall Lantern; Trafalgar; Outdoor; Fixture Material: Aluminumcanopy, Aluminum Bracket, Aluminum Candle Cover, Aluminum Cap, Glass Body, Glassshade; Fixture Finish: Oxidized Bronze Canopy, Oxidized Bronze Bracket, Oxidizedbronze Candle Cover, Oxidized Bronze Cap, Clear Seeded Body, Clear Seeded Shade;wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Oflamps: 2; Width: 7-1/2 In; Height: 14-3/4 In; Extends: 9-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 1in Depth X 4-1/2 In Width X 9 In Height; Outlet Box Up: 8 In; Outlet Box Down: 6-3/4 In; Lamp Included: No
Also known as: 785652845963, 8459-46, SEA845946

Specifications

Wattage: 40
Wattage: 40

Customer Reviews

No reviews for this product
(0)