Cable Gland ST Series, 1/2" Diameter, 0.825 - 0.985" Cable Range, Aluminum

Item #: 0442407

Cat #: ST050-466

UPC: 786210712857

$ 72.82 EA
Company wide:
67 in stock
Cable Gland StarTeck Series, 1/2 Inch Diameter, 0.825 - 0.985 Inch Cable Range, Copper Free Aluminum

Overview

Cable Gland StarTeck Series, 1/2 Inch Diameter, 0.825 - 0.985 Inch Cable Range, Copper Free Aluminum

The original STAR TECK fitting for Teck, MC and ACWU - its innovative design provides quality engineering, easier installation and helps achieve safer, more reliable terminations in challenging industrial environments.

Also known as: 786210712857, ST050-466, THBST050466

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.825 - 0.985 in
Diameter: 1/2 in
Diameter Range: 0.825 - 0.985 in
Material: Aluminum