Panel Large N1C/RHC 26X22.5 Carbon Steel - White

Item #: 0442342

Cat #: N1P2430

UPC: 786725340859

Company wide:
0 in stock
WIEG N1P2430 PANEL NEMA 1 22-

Overview

WIEG N1P2430 PANEL NEMA 1 22-

The N1P Series back panels are designed for mounting lightweight electrical components. Used primarily in medium N1C enclosures.

Also known as: 786725340859, N1P2430, WIEN1P2430

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Width: 30 in
Height: 24 in
Color: White
Standards: California Proposition 65
Width: 30 in
Color: White
Height: 24 in
Standards: California Proposition 65