LED Temporary Light String with Plastic Cages

Item #: 0442278
Cat #: 08-01188LED
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Temporary Light String with Plastic Cages, SJTW, 14/3 Gauge, 5-15P/5-15R, 13 Amp, 1625 Watts, 100', Yellow, 8500 Lumes, 6500K, 10 Light Outlets, LED Bulbs Included, 1 Pack

Overview

LED Temporary Light String with Plastic Cages, SJTW, 14/3 Gauge, 5-15P/5-15R, 13 Amp, 1625 Watts, 100', Yellow, 8500 Lumes, 6500K, 10 Light Outlets, LED Bulbs Included, 1 Pack
Also known as: 08-01188LED, VLT0801188LED

Specifications

Length: 100 ft
Amps: 13
Wattage: 1625
Color: Yellow
Length: 100 ft
Wattage: 1625
Amps: 13
Color: Yellow

Customer Reviews

No reviews for this product
(0)