100' Extension Cord with Lighted End, 300V, Yellow/Black

Item #: 0442274

Cat #: 05-00366

UPC: 803058006662

$ 173.38 EA
Company wide:
80 in stock
Documents & Guides
Extension Cord with Lighted End, 3-Conductor, 300V, 12/3 Wire Gauge, 100 Ft. Length, Yellow/Black

Overview

Extension Cord with Lighted End, 3-Conductor, 300V, 12/3 Wire Gauge, 100 Ft. Length, Yellow/Black

Voltec Power & Lighting has over 30 years of experience in the manufacturing & distribution of premium power and lighting products, servicing the needs of the Electrical, STAFDA and Industrial Distributors.

Also known as: 803058006662, 05-00366, VLT0500366

Specifications

Length: 100 ft
Volts AC: 300
Conductors: 3
Color: Black, Yellow
Type: Extension Cord
Length: 100 ft
Conductors: 3
Type: Extension Cord
Volts AC: 300
Color: Black, Yellow