PLGMD SGL CRCT 18IN. OC 6FT. NM2400

Item #: 0442258

Cat #: NM24GB618

UPC: 786776520200

$ 89.08 EA
Company wide:
0 in stock
Nonmetallic Plugmold 6' in length with receptacles spaced 18" on center. Nonmetallic Plugmold has a textured ivory finish. For use with 20 amp circuit. Finish - Ivory

Overview

Nonmetallic Plugmold 6' in length with receptacles spaced 18" on center. Nonmetallic Plugmold has a textured ivory finish. For use with 20 amp circuit. Finish - Ivory
Also known as: 786776520200, NM24GB618, WMDNM24GB618

Specifications

Material: Plastic
Color: Ivory
Length: 6 ft
Material: Plastic
Length: 6 ft
Color: Ivory