8W MR16 LED Lamp, 27K

Item #: 0442250

Cat #: S8640

UPC: 045923086403

Company wide:
0 in stock
Documents & Guides
8W; LED MR16; 2700K; 40 deg. beam spread; GU5.3 Base; 12 Volt AC/DC

Overview

8W; LED MR16; 2700K; 40 deg. beam spread; GU5.3 Base; 12 Volt AC/DC

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923086403, S8640, SATS8640

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 490
Wattage: 8
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Lumens: 490
Color Temperature: 2700 (Warm White)
Standards: California Title 20, California Title 24
Dimmable: Yes
Volts AC: 12
Wattage: 8
Color Rendering Index (CRI): 90+
Light Technology: LED
Base: 2-Pin (GU5.3)