StorEdge String Inverter

Item #: 0442219

Cat #: SE7600A-USS20NHB2

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
7600 Watt, 1-Phase, NEMA 3R, Photovoltaic Inverter with Disconnect, Transformerless, 240V or 208V AC Output. StorEdge capability for PV, grid-tied storage and backup power. Includes the hardware required to provide automatic backup power in case of grid interruption. Includes all interfaces needed for battery connection. Includes 5-year GSM monitoring.

Overview

7600 Watt, 1-Phase, NEMA 3R, Photovoltaic Inverter with Disconnect, Transformerless, 240V or 208V AC Output. StorEdge capability for PV, grid-tied storage and backup power. Includes the hardware required to provide automatic backup power in case of grid interruption. Includes all interfaces needed for battery connection. Includes 5-year GSM monitoring.
Also known as: SE7600A-USS20NHB2, SEDSE7600AUSS20NHB

Specifications

Phase: 1
Wattage: 7600
Volts AC: 240, 208
Phase: 1
Volts AC: 240, 208
Wattage: 7600

Customer Reviews

No reviews for this product
(0)