3-Conductor with Lighted End, Yellow/Blue

Item #: 0442131

Cat #: 05-00365

UPC: 803058003654

$ 89.42 EA
Company wide:
58 in stock
Documents & Guides
3-Conductor with Lighted End, 15A, 1875W, 50' Length, 12/3 Wire Gauge, Yellow/Blue

Overview

3-Conductor with Lighted End, 15A, 1875W, 50' Length, 12/3 Wire Gauge, Yellow/Blue

Voltec Power & Lighting has over 30 years of experience in the manufacturing & distribution of premium power and lighting products.

Also known as: 803058003654, 05-00365, VLT0500365

Specifications

Color: Blue, Yellow
Conductors: 3
Gauge: 12 AWG
Type: Extension Cord
Amps: 15
Length: 50 ft
Color: Blue, Yellow
Gauge: 12 AWG
Amps: 15
Conductors: 3
Type: Extension Cord
Length: 50 ft