Extension Cord with Lighted End, 3-Conductor, 300V, Yellow/Black

Item #: 0442117

Cat #: 05-00364

UPC: 803058003647

$ 50.40 EA
Company wide:
76 in stock
Documents & Guides
Extension Cord with Lighted End, 3-Conductor, 300V, 12/3 Wire Gauge, 25 Feet Length, Yellow/Black

Overview

Extension Cord with Lighted End, 3-Conductor, 300V, 12/3 Wire Gauge, 25 Feet Length, Yellow/Black
Also known as: 803058003647, 05-00364, VLT0500364

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 25 ft
Color: Yellow/Black
NEMA Configuration: 5-15P, 5-15R
Color: Yellow/Black
Length: 25 ft