Definite Purpose Contactor, 2P, 25A, 24VDC Coil, 115VAC

Item #: 0442096

Cat #: C25DND2251T

UPC: 782116307807

$ 343.21 EA
Company wide:
0 in stock
Documents & Guides
Definite Purpose Contactor, 2-Pole, 25 Amp Inductive Full Load, 35 Amp Resistive per Pole, 24 Volt DC Coil, 115 Volt AC Line Voltage, 2 Horse Power Single Phase

Overview

Definite Purpose Contactor, 2-Pole, 25 Amp Inductive Full Load, 35 Amp Resistive per Pole, 24 Volt DC Coil, 115 Volt AC Line Voltage, 2 Horse Power Single Phase
Also known as: 782116307807, C25DND2251T, CUTC25DND2251T

Specifications

Volts DC Control: 24
Poles: 2
Type: Contactor, Definite Purpose
Amps: 25
Volts AC: 115
Volts DC Control: 24
Type: Contactor, Definite Purpose
Volts AC: 115
Poles: 2
Amps: 25