Small Angle Grinder Kit, 20V

Item #: 0442047

Cat #: DCG413FR2

UPC: 885911540209

Company wide:
0 in stock
Documents & Guides
Small Angle Grinder Kit, 20 Volt, Brushless, Flathead Paddle Switch, Kickback Brake, Wheel Diameter: 5 Inch, Kit Includes: Grinder, (2) Batteries, Charger, Side Handle, Hex Key, Inner and Outer Flange, 4-1/2 Inch Type 27 Guard, and Kit Bag

Overview

Small Angle Grinder Kit, 20 Volt, Brushless, Flathead Paddle Switch, Kickback Brake, Wheel Diameter: 5 Inch, Kit Includes: Grinder, (2) Batteries, Charger, Side Handle, Hex Key, Inner and Outer Flange, 4-1/2 Inch Type 27 Guard, and Kit Bag

DEWALT 5 In. (125 mm) 20 V MAX* XR brushless flathead paddle switch small angle grinder with kickback brake kit.

Also known as: 885911540209, DCG413FR2, DEWDCG413FR2

Features & Benefits

  • Brushless motor requires no brush changes.
  • Kickback brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder and shut the grinder off.
  • E-switch protection™-the on/off trigger switch has a no-volt release function. in the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.
  • Two stage trigger requires two actions to activate tool.

Specifications

Type: Grinder, Kit, Battery, Charger
Volts DC: 20
Type: Grinder, Kit, Battery, Charger
Volts DC: 20