Pistol Handle Shaft, 6 x 290 mm

Item #: 0442044

Cat #: OXP6X290

UPC: 417019141455

$ 28.99 EA
Company wide:
227 in stock
Pistol Handle Shaft. Size: 6 x 290 mm (11.42"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 6 x 290 mm (11.42"). For use with Pistol Handles.

OXP6X290 SHAFT for pistol handle

Also known as: 417019141455, OXP6X290, ABBOXP6X290

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 11.420 in
Diameter: 6 mm
Length: 11.420 in
Type: Accessories, Shaft