6-Tool Kit, 20V

Item #: 0442040

Cat #: DCK695P2

UPC: 885911459068

Company wide:
0 in stock
Documents & Guides
6-Tool Combo Kit, 20 Volt, Includes: Grinder with Kickback Brake, Hammer Drill/Driver, Impact Driver, Circular Saw, Reciprocating Saw, LED Flashlight

Overview

6-Tool Combo Kit, 20 Volt, Includes: Grinder with Kickback Brake, Hammer Drill/Driver, Impact Driver, Circular Saw, Reciprocating Saw, LED Flashlight

The DCK695P2 20V MAX XR® 6-Tool Combo Kit features our DCD996 Premium Hammerdrill/Driver with 3-speed transmission and our DEWALT-built high power, high efficiency brushless motor delivering up to 75% more runtime vs. 18v NiCad brushed motors. The DCF887 20V MAX XR® Brushless 1/4-in 3-Speed Impact Driver is compact for fitting in tight spaces. Three LED lights make it ideal for working in the dark. The DCS570 20V MAX XR® Circular Saw features a brushless motor which provides 5200 RPM maintaining speed under load. The DCS367 20V MAX XR® compact Reciprocating saw features a compact and lightweight design to make your jobs easier. The DCG413 20V MAX XR® Angle Grinder has a paddle switch release, engaging the brake quickly to bring the wheel to a stop. The DCL040 is a bright flashlight that illuminates your work area with LED output of 110 lumens.

Also known as: 885911459068, DCK695P2, DEWDCK695P2

Specifications

Type: Impact Driver, Hammer Drill, Grinder, Kit, Flashlight, Circular Saw, Reciprocating Saw
Volts DC: 20
Type: Impact Driver, Hammer Drill, Grinder, Kit, Flashlight, Circular Saw, Reciprocating Saw
Volts DC: 20