Extension Cord with Lighted End, 3-Conductor, 300V, Yellow/Black

Item #: 0442038

Cat #: 05-00351

UPC: 803058003517

$ 333.80 EA
Company wide:
0 in stock
Documents & Guides
Extension Cord with Lighted End, 3-Conductor, 300V, 10/3 Wire Gauge, 100 Feet Length, Yellow/Black

Overview

Extension Cord with Lighted End, 3-Conductor, 300V, 10/3 Wire Gauge, 100 Feet Length, Yellow/Black
Also known as: 803058003517, 05-00351, VLT0500351

Specifications

NEMA Configuration: 5-15P, 5-15R
Color: Yellow/Black
Length: 100 ft
NEMA Configuration: 5-15P, 5-15R
Length: 100 ft
Color: Yellow/Black