Lampholder, G13, Stationary Part, Butt-On Mounting, 9" Long Lead wires

Item #: 0442029

Cat #: KULKA543

UPC:

Company wide:
0 in stock
Documents & Guides
Lampholder, Stationary Part, 660 Watt, 600 Volt, Butt-On Mounting, 9 Inch Long Lead wires

Overview

Lampholder, Stationary Part, 660 Watt, 600 Volt, Butt-On Mounting, 9 Inch Long Lead wires
Also known as: KULKA543, CNDKULKA543

Specifications

Diameter: 1 in
Material: Polypropylene
Diameter: 1 in
Material: Polypropylene