Extension Cord, 3-Conductor, 300V, Yellow

Item #: 0442023

Cat #: 05-00109

UPC: 803058001094

$ 48.17 EA
Company wide:
2 in stock
Documents & Guides
Extension Cord, 3-Conductor, 300V, 16/3 Wire Gauge, 50 Feet Length, Yellow

Overview

Extension Cord, 3-Conductor, 300V, 16/3 Wire Gauge, 50 Feet Length, Yellow
Also known as: 803058001094, 05-00109, VLT0500109

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 50 ft
Color: Yellow
NEMA Configuration: 5-15P, 5-15R
Color: Yellow
Length: 50 ft