Extension Cord, 3-Conductor, 300V, Yellow

Item #: 0442005

Cat #: 05-00108

UPC: 803058001087

$ 25.73 EA
Company wide:
8 in stock
Documents & Guides
Extension Cord, 3-Conductor, 300V, 16/3 Wire Gauge, 25 Feet Length, Yellow

Overview

Extension Cord, 3-Conductor, 300V, 16/3 Wire Gauge, 25 Feet Length, Yellow
Also known as: 803058001087, 05-00108, VLT0500108

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 25 ft
Color: Yellow
NEMA Configuration: 5-15P, 5-15R
Color: Yellow
Length: 25 ft