14/2, CMP, Unshielded, White, 1000'

Item #: 0441986

Cat #: P60040-1A

UPC: 032886881800

$ 0.73 FT
Company wide:
6,000 in stock
Documents & Guides
14/2, CMP, Unshielded, White, 1000', COMMERCIAL AUDIO AND GENERAL PURPOSE LOW VOLTAGE POWER LIMITED CABLE

Overview

14/2, CMP, Unshielded, White, 1000', COMMERCIAL AUDIO AND GENERAL PURPOSE LOW VOLTAGE POWER LIMITED CABLE

CL3P security cable applications include computers, communications, instrumentation, sound, control, data transmission. CL3P cable also adopted as security alarm cables for use in security systems, power limited controls, and sound/audio setup. Plus intercom systems for commercial applications.

Also known as: 032886881800, P60040-1A, 142CL3PNWHSTRRLX1K

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Plenum
Gauge: 14 AWG
Shielding: Unshielded
Volts AC: 300
Length: 1000 ft
Color: Gray
Gauge: 14 AWG
Conductors: 2
Material: Copper
Jacket: Plenum
Shielding: Unshielded