Rigid Strut Strap, 1", Steel, Electro-Galvanized

Item #: 0441944

Cat #: 702 1 EG

UPC: 616013140567

$ 1.83 EA
Company wide:
0 in stock
Documents & Guides
Rigid Strut Strap, 1 Inch, Material: Steel, Finish: Electro-Galvanized, For Use With Rigid/IMC Conduit

Overview

Rigid Strut Strap, 1 Inch, Material: Steel, Finish: Electro-Galvanized, For Use With Rigid/IMC Conduit

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.

Also known as: 616013140567, 702 1 EG, SUP7021EG

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel