Grounding Locknut, 2", Zinc Die Cast

Item #: 0441940

Cat #: GL200

UPC: 018997772008

$ 10.39 EA
Company wide:
0 in stock
Documents & Guides
Grounding Locknut/Bonding Locknut, Size: 2", Material: Zinc Die Cast

Overview

Grounding Locknut/Bonding Locknut, Size: 2", Material: Zinc Die Cast
Also known as: 018997772008, GL200, ARLGL200

Specifications

Diameter: 2 in
Material: Zinc Die Cast
Diameter: 2 in
Material: Zinc Die Cast