PLGMD SGL CRCT 12IN.OC 4FT. NM2400I

Item #: 0441891

Cat #: NM24GB412

UPC: 786776520156

$ 88.61 EA
Company wide:
0 in stock
Documents & Guides
4' Plugmold Plus Multioutlet Strip comprised of four 12 inch parts, GB 20 Amp Finish - Ivory

Overview

4' Plugmold Plus Multioutlet Strip comprised of four 12 inch parts, GB 20 Amp Finish - Ivory
Also known as: 786776520156, NM24GB412, WMDNM24GB412

Specifications

Length: 4 ft
Material: Plastic
Color: Ivory
Length: 4 ft
Color: Ivory
Material: Plastic