HTAP INSULCVR THERMOPLASTIC BLK

Item #: 0441785

Cat #: HTC40

UPC: 786210893174

Company wide:
0 in stock
H-Tap Insulating Hard Cover for H-Taps 63110, 63118, 63125, 63140, C-Taps 54720, 54725, 54730, 54755, 54760, Rated 600V, 90 degrees C, Material: thermoplastic Noryl, Black

Overview

H-Tap Insulating Hard Cover for H-Taps 63110, 63118, 63125, 63140, C-Taps 54720, 54725, 54730, 54755, 54760, Rated 600V, 90 degrees C, Material: thermoplastic Noryl, Black
Also known as: 786210893174, HTC40, THBHTC40

Specifications

Color: Black
Material: Thermoplastic
Volts AC: 600
Length: 4.250 in
Color: Black
Volts AC: 600
Material: Thermoplastic
Length: 4.250 in