B1202 HALF SLOT 10FT RIVETED

Item #: 0441742

Cat #: B1202HS-10

UPC: 616013067390

$ 15.05 FT
Company wide:
0 in stock
Documents & Guides
2 SIDED B905 SHALLOW STRUT

Overview

2 SIDED B905 SHALLOW STRUT
Also known as: 616013067390, B1202HS-10, SUPB1202HS10

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in