Reciprocating Saw Blade, 6"

Item #: 0441696

Cat #: 48-00-5782

UPC: 045242083060

$ 15.97 EA
Company wide:
197 in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, 14 TPI, Length: 6", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, Sawzall, 14 TPI, Length: 6", Includes: (5) Blades.

Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Also known as: 045242083060, 48-00-5782, MIL48005782

Features & Benefits

  • Optimized tooth design for speed and durability
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Optimized tooth design providing 2X more life than our previous generation
  • SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage

Specifications

Type: Reciprocating Saw Blade, 14 TPI
Length: 6 in
Type: Reciprocating Saw Blade, 14 TPI
Length: 6 in