Breaker, Molded Case, 200A, 3P, 600V, 250 VDC, 35 kAIC, Type KD

Item #: 0441686

Cat #: KD3200

UPC: 786679349144

$ 7515.56 EA
Company wide:
1 in stock
200 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals.

Overview

200 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals.
Also known as: 786679349144, KD3200, CUTKD3200

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 35 kA
Amps: 200
Poles: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250
Interrupt Rating AC: 35 kA