ETN SPC200277N8P SPC200277N8P830-00

Item #: 0441593

Cat #: SPC200277N8P

UPC: 786680216725

$ 1449.40 EA
Company wide:
0 in stock

Overview

C-H SPC200277N8P SURGE PROT
Also known as: 786680216725, SPC200277N8P, CUTSPC200277N8P

Specifications

Mounting: Side, External
Volts AC: 277
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 200 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 200 kA
Volts AC: 277
IP/NEMA Rating: NEMA 4X