ETN SPC200480N7P SPC200480N7P830-00

Item #: 0441576

Cat #: SPC200480N7P

UPC: 786680217630

$ 1362.97 EA
Company wide:
0 in stock

Overview

C-H SPC200480N7P SURGE PROT
Also known as: 786680217630, SPC200480N7P, CUTSPC200480N7P

Specifications

Volts AC: 480
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 200 kA
Volts AC: 480
Phase: 1
Interrupt Rating AC: 200 kA
Mounting: Side, External
IP/NEMA Rating: NEMA 4X