ETN SPC200240N7P SPC200240N7P830-00

Item #: 0441562

Cat #: SPC200240N7P

UPC: 786680216046

$ 1362.97 EA
Company wide:
0 in stock

Overview

C-H SPC200240N7P SURGE PROT
Also known as: 786680216046, SPC200240N7P, CUTSPC200240N7P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 200 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 200 kA
Phase: 1
IP/NEMA Rating: NEMA 4X