ETN SPC200277N6P SPC200277N6P830-00

Item #: 0441557

Cat #: SPC200277N6P

UPC: 786680216534

$ 2649.17 EA
Company wide:
0 in stock

Overview

C-H SPC200277N6P SURGE PROT
Also known as: 786680216534, SPC200277N6P, CUTSPC200277N6P

Specifications

Mounting: Side, External
Volts AC: 277
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 200 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 200 kA
Volts AC: 277
IP/NEMA Rating: NEMA 4X