ETN SPC200120N6P SPC200120N6P830-00

Item #: 0441556

Cat #: SPC200120N6P

UPC: 786680218262

$ 1362.97 EA
Company wide:
0 in stock

Overview

C-H SPC200120N6P SURGE PROT
Also known as: 786680218262, SPC200120N6P, CUTSPC200120N6P

Specifications

Mounting: Side, External
Volts AC: 120
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 200 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 200 kA
Volts AC: 120
IP/NEMA Rating: NEMA 4X