ETN SPC200240N6P SPC200240N6P830-00

Item #: 0441544

Cat #: SPC200240N6P

UPC: 786680215643

$ 2649.17 EA
Company wide:
0 in stock

Overview

C-H SPC200240N6P SURGE PROT
Also known as: 786680215643, SPC200240N6P, CUTSPC200240N6P

Specifications

Mounting: Side, External
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 200 kA
Mounting: Side, External
Volts AC: 240
Interrupt Rating AC: 200 kA
Phase: 1
IP/NEMA Rating: NEMA 4X