ETN SPC200120N4P SPC200120N4P830-00

Item #: 0441521

Cat #: SPC200120N4P

UPC: 786680218071

$ 1217.11 EA
Company wide:
0 in stock

Overview

C-H SPC200120N4P SURGE PROT
Also known as: 786680218071, SPC200120N4P, CUTSPC200120N4P

Specifications

Mounting: Side, External
Volts AC: 120
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 200 kA
Mounting: Side, External
Phase: 1
Interrupt Rating AC: 200 kA
Volts AC: 120
IP/NEMA Rating: NEMA 4X